THQL2125
GE Circuit Breakers, Q-Line Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
THQL2125 GE Circuit Breakers, Q-Line Series, 2 POLE 120/240V 10K IC 25 AMP
MFG Item Number
THQL2125

THQL2125 GE Circuit Breakers, Q-Line Series, 2 POLE 120/240V 10K IC 25 AMP

MFG Item Number
THQL2125
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Q-Line Series
Item #
THQL2125
2 POLE 120/240V 10K IC 25 AMP

Q-Line Series Information

  • Suitable for switching 120 VAC fluorescent lighting loads
  • Suitable for mounting on standard 35mm DIN Rail
  • UL listed as SWD (switching duty) rated
  • Solid or stranded for 14‑10 AWG
  • UL listed HACR

Specifications

Specifications
Manufacturer Part Number THQL2125
Manufacturer GE
Product Series Q-Line
Family Series GE Circuit Breakers, Q-Line Series
Description Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms,
Poles 2
Current Rating 25 A
Max Voltage 240 VAC
Gross Weight 0.605 lbs
Net Weight 0.605 lbs