THQL2125HID
GE Circuit Breakers, Q-Line Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THQL2125HID

GE Circuit Breakers, Q-Line Series

THQL2125HID

GE Circuit Breakers, Q-Line Series
CIRCUIT BREAKER 2P 25A
MFG Item Number
THQL2125HID
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Q-Line Series
Item #
THQL2125HID
CIRCUIT BREAKER 2P 25A

Q-Line Series Information

  • Suitable for switching 120 VAC fluorescent lighting loads
  • Suitable for mounting on standard 35mm DIN Rail
  • UL listed as SWD (switching duty) rated
  • Solid or stranded for 14‑10 AWG
  • UL listed HACR

Specifications

Specifications
Manufacturer Part Number THQL2125HID
Manufacturer GE
Product Series Q-Line
Family Series GE Circuit Breakers, Q-Line Series
Description HID breakers have been designed to handle the current and voltage spikes that result when gaseous discharge lamps, including fluorescent and HID lamps, are switched on and off. The THQL2125HID breaker features 2 poles, an ampere rating of 25 A, an
Poles 2
Current Rating 25 A
Max Voltage 240 VAC
Gross Weight 1.565 lbs
Net Weight 0.7365 lbs