THQL2130ST1
GE Circuit Breakers, Q-Line Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THQL2130ST1

GE Circuit Breakers, Q-Line Series

THQL2130ST1

GE Circuit Breakers, Q-Line Series
CIRCUIT BREAKER 2P 30A
MFG Item Number
THQL2130ST1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Q-Line Series
Item #
THQL2130ST1
CIRCUIT BREAKER 2P 30A

Q-Line Series Information

  • Suitable for switching 120 VAC fluorescent lighting loads
  • Suitable for mounting on standard 35mm DIN Rail
  • UL listed as SWD (switching duty) rated
  • Solid or stranded for 14‑10 AWG
  • UL listed HACR

Specifications

Specifications
Manufacturer Part Number THQL2130ST1
Manufacturer GE
Product Series Q-Line
Family Series GE Circuit Breakers, Q-Line Series
Description Shunt Trip breakers provide all the basic features of a standard breaker, plus they provide a connection for an external power shut off switch outside the main breaker. The THQL2130ST1 breaker features a shunt trip, 2 poles, an ampere rating of 30
Poles 2
Current Rating 30 A
Max Voltage 240 VAC
Gross Weight 8.596 lbs
Net Weight 1.054 lbs