THQL2170ST1
GE Circuit Breakers, Q-Line Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THQL2170ST1

GE Circuit Breakers, Q-Line Series

THQL2170ST1

GE Circuit Breakers, Q-Line Series
CIRCUIT BREAKER 2P 70A
MFG Item Number
THQL2170ST1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Q-Line Series
Item #
THQL2170ST1
CIRCUIT BREAKER 2P 70A

Q-Line Series Information

  • Suitable for switching 120 VAC fluorescent lighting loads
  • Suitable for mounting on standard 35mm DIN Rail
  • UL listed as SWD (switching duty) rated
  • Solid or stranded for 14‑10 AWG
  • UL listed HACR

Specifications

Specifications
Manufacturer Part Number THQL2170ST1
Manufacturer GE
Product Series Q-Line
Family Series GE Circuit Breakers, Q-Line Series
Description General Electric Service entrance. THQL 2P merchandizer. THQL 2P 70 amps 120/240V with shunt trip.
Poles 2
Current Rating 70 A
Max Voltage 240 VAC
Gross Weight 1.554 lbs
Net Weight 1.054 lbs