Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THQL2190ST1 GE Circuit Breakers, Q-Line Series, CIRCUIT BREAKER 2P 90A 120/240V 10KA
MFG Item Number
THQL2190ST1
THQL2190ST1 GE Circuit Breakers, Q-Line Series, CIRCUIT BREAKER 2P 90A 120/240V 10KA
MFG Item Number
THQL2190ST1
This item cannot be canceled or returned
Description
Circuit Breakers, Q-Line Series
CIRCUIT BREAKER 2P 90A 120/240V 10KA
Q-Line Series Information
- Suitable for switching 120 VAC fluorescent lighting loads
- Suitable for mounting on standard 35mm DIN Rail
- UL listed as SWD (switching duty) rated
- Solid or stranded for 14‑10 AWG
- UL listed HACR
Specifications
Specifications
| Manufacturer Part Number |
THQL2190ST1 |
| Manufacturer |
GE |
| Product Series |
Q-Line |
| Family Series |
GE Circuit Breakers, Q-Line Series |
| Description |
General Electric Service entrance. THQL 2P merchandizer. THQL 2P 90 amps 120/240V with shunt trip. |
| Poles |
2 |
| Current Rating |
90 A |
| Max Voltage |
240 VAC |
| Gross Weight |
2.866 lbs |
| Net Weight |
1.054 lbs |
THQL2190ST1
GE Circuit Breakers, Q-Line Series