THQL21WY30
GE Circuit Breakers, Q-Line Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THQL21WY30

GE Circuit Breakers, Q-Line Series

THQL21WY30

GE Circuit Breakers, Q-Line Series
CIRCUIT BREAKER 2P 30A 120/240V 10KA
MFG Item Number
THQL21WY30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Q-Line Series
Item #
THQL21WY30
CIRCUIT BREAKER 2P 30A 120/240V 10KA

Q-Line Series Information

  • Suitable for switching 120 VAC fluorescent lighting loads
  • Suitable for mounting on standard 35mm DIN Rail
  • UL listed as SWD (switching duty) rated
  • Solid or stranded for 14‑10 AWG
  • UL listed HACR

Specifications

Specifications
Manufacturer Part Number THQL21WY30
Manufacturer GE
Product Series Q-Line
Family Series GE Circuit Breakers, Q-Line Series
Description A Molded Case Switch Breaker Is used to protect the circuit from being overwhelmed with large amounts of current. This could result in the breaker short circuiting or overloading. The THQL21WY30 breaker features 2 poles, an ampere rating of 30 A, an
Poles 2
Current Rating 30 A
Max Voltage 240 VAC
Gross Weight 1.852 lbs
Net Weight 0.7762 lbs