THQL32015
GE Circuit Breakers, Q-Line Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
THQL32015 GE Circuit Breakers, Q-Line Series, CIRCUIT BREAKER 3P 15A 240V 10KA
MFG Item Number
THQL32015

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

THQL32015 GE Circuit Breakers, Q-Line Series, CIRCUIT BREAKER 3P 15A 240V 10KA

MFG Item Number
THQL32015
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Q-Line Series
Item #
THQL32015
CIRCUIT BREAKER 3P 15A 240V 10KA

Q-Line Series Information

  • Suitable for switching 120 VAC fluorescent lighting loads
  • Suitable for mounting on standard 35mm DIN Rail
  • UL listed as SWD (switching duty) rated
  • Solid or stranded for 14‑10 AWG
  • UL listed HACR

Specifications

Specifications
Manufacturer Part Number THQL32015
Manufacturer GE
Product Series Q-Line
Family Series GE Circuit Breakers, Q-Line Series
Description Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms,
Poles 3
Current Rating 15 A
Max Voltage 240 VAC
Gross Weight 1.102 lbs
Net Weight 1.1025 lbs