Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, Q-Line Series
THQL32090ST1
GE Circuit Breakers, Q-Line Series
CIRCUIT BREAKER 3P 90A 240 10KA
MFG Item Number
THQL32090ST1
This item cannot be canceled or returned
Description
Circuit Breakers, Q-Line Series
CIRCUIT BREAKER 3P 90A 240 10KA
Q-Line Series Information
- Suitable for switching 120 VAC fluorescent lighting loads
- Suitable for mounting on standard 35mm DIN Rail
- UL listed as SWD (switching duty) rated
- Solid or stranded for 14‑10 AWG
- UL listed HACR
Specifications
Specifications
| Manufacturer Part Number |
THQL32090ST1 |
| Manufacturer |
GE |
| Product Series |
Q-Line |
| Family Series |
GE Circuit Breakers, Q-Line Series |
| Description |
General Electric Service entrance. THQL 3P 1 merchandizer. THQL 3P 90 amps 120/240V with shunt trip. |
| Poles |
3 |
| Current Rating |
90 A |
| Max Voltage |
240 VAC |
| Gross Weight |
1.422 lbs |
| Net Weight |
1.4222 lbs |
THQL32090ST1
GE Circuit Breakers, Q-Line Series