THR-10261-F5S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THR-10261-F5S

Macromatic Relays, THR Series

THR-10261-F5S

Macromatic Relays, THR Series
TIME DELAY RELAY; 240 VAC ON DELAY;
MFG Item Number
THR-10261-F5S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, THR Series
Item #
THR-10261-F5S
TIME DELAY RELAY; 240 VAC ON DELAY;

THR Series Information

  • Encapsulated for Protection Against Harsh Environments
  • Greater Performances and Maximum Flexibility
  • Cost Effective Design & Compact
  • Onboard & Remote Adjustable
  • Microprocessor Based Design

Specifications

Specifications
Manufacturer Part Number THR-10261-F5S
Manufacturer Macromatic
Product Series THR
Family Series Macromatic Relays, THR Series
Description TIME DELAY RELAY; 240 VAC ON DELAY; FIXED 5S
Operation On Delay
Contacts SPDT
Mounting Surface
Time Range Adjustment Fixed
Timing Range 5 s
Max Time 5 s
Nominal Coil Voltage 240 VAC
AC Voltage 240 VAC
Contact Rating 10 A
Termination 0.250 in Flat Blade
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs