Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Macromatic Relays, THR Series
THR-12261-31JT
Macromatic Relays, THR Series
TIME DELAY RELAY; 240 VAC SGL
MFG Item Number
THR-12261-31JT
This item cannot be canceled or returned
Description
TIME DELAY RELAY; 240 VAC SGL
- Encapsulated for Protection Against Harsh Environments
- Greater Performances and Maximum Flexibility
- Cost Effective Design & Compact
- Onboard & Remote Adjustable
- Microprocessor Based Design
Specifications
Specifications
| Manufacturer Part Number |
THR-12261-31JT |
| Manufacturer |
Macromatic |
| Product Series |
THR |
| Family Series |
Macromatic Relays, THR Series |
| Description |
TIME DELAY RELAY; 240 VAC SGL SHOT-FALLING EDGE;1-100S |
| Operation |
One-Shot Falling Edge |
| Contacts |
SPDT |
| Mounting |
Surface |
| Time Range Adjustment |
Onboard |
| Adjustment Operator |
Knob |
| Timing Range |
1-100 s |
| Max Time |
100 s |
| Nominal Coil Voltage |
240 VAC |
| AC Voltage |
240 VAC |
| Contact Rating |
10 A |
| Termination |
0.250 in Flat Blade |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
THR-12261-31JT
Macromatic Relays, THR Series