Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THR-L2S-10X-Q10 Barksdale Control Products Sensors, Switch, Temperature
MFG Item Number
THR-L2S-10X-Q10
THR-L2S-10X-Q10 Barksdale Control Products Sensors, Switch, Temperature
MFG Item Number
THR-L2S-10X-Q10
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
THR-L2S-10X-Q10 |
| Manufacturer |
Barksdale Control Products |
| Family Series |
Barksdale Control Products Sensors |
| Description |
Switch, Temperature |
| Application |
Heat Tracing, Manufacturing Facility |
| Output |
SPDT |
| Display |
None |
| Operating Temperature |
25-325 °F |
| Approvals |
CSA, UL |
| Comments |
Aluminum Enclosure, Stainless Steel Sensor |
| Net Weight |
2.955 lbs |
| Gross Weight |
2.955 lbs |
THR-L2S-10X-Q10
Barksdale Control Products Sensors