Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THR1/2X10-G Ocal, a T & B Brand Threaded Rods, PVC CTD ALLTHREAD ROD 1/2IN 10FT GR
MFG Item Number
THR1/2X10-G
THR1/2X10-G Ocal, a T & B Brand Threaded Rods, PVC CTD ALLTHREAD ROD 1/2IN 10FT GR
MFG Item Number
THR1/2X10-G
This item cannot be canceled or returned
Description
PVC CTD ALLTHREAD ROD 1/2IN 10FT GR
Specifications
Specifications
| Manufacturer Part Number |
THR1/2X10-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Threaded Rods |
| Description |
PVC Coated Steel All-Thread Rod, Trade Size 1/2 Inch/12.70 Millimeters, Length 10 Feet/3.05 Meters, For use with Conduit Hangers and Strut, Gray |
| Size |
1/2 " |
| Finish |
PVC Coated |
| Material |
Steel |
| Length |
10 ' |
| Net Weight |
5.4 lbs |
| Gross Weight |
5.4 lbs |
THR1/2X10-G
Ocal, a T & B Brand Threaded Rods