Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THR3/8X3-G Ocal, a T & B Brand Threaded Rods, PVC CTD ALLTHREAD ROD 3/8IN 3FT GRY
MFG Item Number
THR3/8X3-G
THR3/8X3-G Ocal, a T & B Brand Threaded Rods, PVC CTD ALLTHREAD ROD 3/8IN 3FT GRY
MFG Item Number
THR3/8X3-G
This item cannot be canceled or returned
Description
PVC CTD ALLTHREAD ROD 3/8IN 3FT GRY
Specifications
Specifications
| Manufacturer Part Number |
THR3/8X3-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Threaded Rods |
| Description |
PVC Coated Steel All-Thread Rod, Trade Size 3/8 Inch/9.53 Millimeters, Length 3 Feet/0.91 Meters, For use with Conduit Hangers and Strut, Gray |
| Size |
3/8 " |
| Finish |
PVC Coated |
| Material |
Steel |
| Length |
3 ' |
| Net Weight |
0.9 lbs |
| Gross Weight |
0.9 lbs |
THR3/8X3-G
Ocal, a T & B Brand Threaded Rods