THS-1024D-F1S
Macromatic Relays, THS-1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THS-1024D-F1S

Macromatic Relays, THS-1 Series

THS-1024D-F1S

Macromatic Relays, THS-1 Series
Time Delay Relay; 12-125VDC On Delay
MFG Item Number
THS-1024D-F1S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, THS-1 Series
Item #
THS-1024D-F1S
Time Delay Relay; 12-125VDC On Delay

THS-1 Series Information


Specifications

Specifications
Manufacturer Part Number THS-1024D-F1S
Manufacturer Macromatic
Product Series THS-1
Family Series Macromatic Relays, THS-1 Series
Description Time Delay Relay; 12-125VDC On Delay Fixed 1S
Operation On Delay
Max Time 1 s
Coil Voltage 12-125 VDC
Nominal Coil Voltage 12 VDC, 48 VDC, 125 VDC
Contact Rating 1 A
Net Weight 0.1 lbs
Gross Weight 0.115 lbs