THS-1094A-37

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THS-1094A-37

Macromatic Relays, THS Series

THS-1094A-37

Macromatic Relays, THS Series
Flasher, 24-240VAC, 10-1000 Minute,
MFG Item Number
THS-1094A-37
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, THS Series
Item #
THS-1094A-37
Flasher, 24-240VAC, 10-1000 Minute,

THS Series Information

  • Build in Load Suppression Eliminates Need for Separate Protection
  • Encapsulated for Protection Against Harsh Environments
  • Greater Performances and Maximum Flexibility
  • Cost Effective Design & Compact
  • Onboard & Remote Adjustable
  • Microprocessor Based Design

Specifications

Specifications
Manufacturer Part Number THS-1094A-37
Manufacturer Macromatic
Product Series THS
Family Series Macromatic Relays, THS Series
Description Flasher, 24-240VAC, 10-1000 Minute, Onboard Adjustable, On First, 1A Solid State Output
Operation Flasher
Contacts Solid State
Mounting Surface
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 10-1,000 Min
Max Time 1,000 Min
Nominal Coil Voltage 120 VAC, 240 VAC
AC Voltage 24-240 VAC
Contact Rating 1 A
Termination 0.250 in Flat Blade
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs