Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
THS Series Information
| Manufacturer Part Number | THS-1164A-31T |
|---|---|
| Manufacturer | Macromatic |
| Product Series | THS |
| Family Series | Macromatic Relays, THS Series |
| Description | Off Delay Timer, 24-240VAC, 1-100Sec Onboard Adjustable Delay Time, 1A N/O Solid State Output |
| Operation | Off Delay |
| Contacts | Solid State |
| Mounting | Surface |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 1-100 s |
| Max Time | 100 s |
| Nominal Coil Voltage | 24 VAC, 120 VAC, 240 VAC |
| AC Voltage | 24-240 VAC |
| Contact Rating | 1 A |
| Termination | 0.250 in Flat Blade |
| Approvals | CE |
| Net Weight | 0.0831 lbs |
| Gross Weight | 0.0831 lbs |