THS-1164A-33T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
THS-1164A-33T Macromatic Relays, THS Series, Off Delay Timer, 24-240VAC, 1-100Min
MFG Item Number
THS-1164A-33T

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

THS-1164A-33T Macromatic Relays, THS Series, Off Delay Timer, 24-240VAC, 1-100Min

MFG Item Number
THS-1164A-33T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, THS Series
Item #
THS-1164A-33T
Off Delay Timer, 24-240VAC, 1-100Min

THS Series Information

  • Build in Load Suppression Eliminates Need for Separate Protection
  • Encapsulated for Protection Against Harsh Environments
  • Greater Performances and Maximum Flexibility
  • Cost Effective Design & Compact
  • Onboard & Remote Adjustable
  • Microprocessor Based Design

Specifications

Specifications
Manufacturer Part Number THS-1164A-33T
Manufacturer Macromatic
Product Series THS
Family Series Macromatic Relays, THS Series
Description Off Delay Timer, 24-240VAC, 1-100Min Onboard Adjustable Delay Time, 1A N/O Solid State Output
Operation Off Delay
Contacts Solid State
Mounting Surface
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 1-100 Min
Max Time 100 Min
Nominal Coil Voltage 24 VAC, 120 VAC, 240 VAC
AC Voltage 24-240 VAC
Contact Rating 1 A
Termination 0.250 in Flat Blade
Approvals CE
Net Weight 0.14 lbs
Gross Weight 0.15 lbs