Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THS-1514A-30-33 Macromatic Relays, THS Series, Timer
MFG Item Number
THS-1514A-30-33
THS-1514A-30-33 Macromatic Relays, THS Series, Timer
MFG Item Number
THS-1514A-30-33
This item cannot be canceled or returned
Description
- Build in Load Suppression Eliminates Need for Separate Protection
- Encapsulated for Protection Against Harsh Environments
- Greater Performances and Maximum Flexibility
- Cost Effective Design & Compact
- Onboard & Remote Adjustable
- Microprocessor Based Design
Specifications
Specifications
| Manufacturer Part Number |
THS-1514A-30-33 |
| Manufacturer |
Macromatic |
| Product Series |
THS |
| Family Series |
Macromatic Relays, THS Series |
| Description |
Timer |
| Time Range Adjustment |
Fixed, Onboard, Remote |
| Adjustment Operator |
Onboard |
| Max Time |
100 Hrs |
| Nominal Coil Voltage |
24 VAC, 48 VAC, 120 VAC, 240 VAC |
| AC Voltage |
24-240 VAC |
| Contact Rating |
10 A |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.165 lbs |
THS-1514A-30-33
Macromatic Relays, THS Series