Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THS-1514D-30-32 Macromatic Relays, THS Series, Repeat Cycle Timer, 12-125VDC Power,
MFG Item Number
THS-1514D-30-32
THS-1514D-30-32 Macromatic Relays, THS Series, Repeat Cycle Timer, 12-125VDC Power,
MFG Item Number
THS-1514D-30-32
This item cannot be canceled or returned
Description
Repeat Cycle Timer, 12-125VDC Power,
- Build in Load Suppression Eliminates Need for Separate Protection
- Encapsulated for Protection Against Harsh Environments
- Greater Performances and Maximum Flexibility
- Cost Effective Design & Compact
- Onboard & Remote Adjustable
- Microprocessor Based Design
Specifications
Specifications
| Manufacturer Part Number |
THS-1514D-30-32 |
| Manufacturer |
Macromatic |
| Product Series |
THS |
| Family Series |
Macromatic Relays, THS Series |
| Description |
Repeat Cycle Timer, 12-125VDC Power, 0.1-10 Sec (T1), 0.1-10 Min (T2), 1A N/O Solid State Output |
| Time Range Adjustment |
Fixed, Onboard, Remote |
| Adjustment Operator |
Onboard |
| Max Time |
100 Hrs |
| Nominal Coil Voltage |
12 VDC, 24 VDC, 48 VDC, 125 VDC |
| DC Voltage |
12-125 VDC |
| Contact Rating |
10 A |
| Net Weight |
0.135 lbs |
| Gross Weight |
0.15 lbs |
THS-1514D-30-32
Macromatic Relays, THS Series