UltraTemp Series Information
| Manufacturer Part Number | 121576 |
|---|---|
| Manufacturer | Brady |
| Product Series | UltraTemp |
| Family Series | Brady Labels, UltraTemp Series |
| Description | Flame Retardant Polyimide Wire and Cable Labels 0.25in H x 0.75in W YL 10000/RL |
| Application | Cable & Wire Marking |
| Material Type | Polyimide |
| Material Description | Flame-Retardant, Self-Extinguishing |
| Adhesive | Yes |
| Background Color | Yellow |
| Special Properties | Abrasion, Chemical, Corrosion, Humidity, and UV-Resistant |
| Special Environment Type | Temperature Range: -70-250 °F |
| Cable Type | 0.03 in to 0.08 in Diameter |
| Label Width | 0.75 " |
| Label Height | 0.25 " |
| Recommended Printer(s) | BBP11, BBP81, Brady IP, Brady MVP PLUS, Brady X PLUS II, BradyPrinter PR PLUS |
| Net Weight | 0 lbs |
| Gross Weight | 0.055 lbs |