THT-1-717-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THT-1-717-10

Brady Labels, UltraTemp Series

THT-1-717-10

Brady Labels, UltraTemp Series
Lbl Polyimide 0.25inx0.75in WT
Item Number
THT-1-717-10
MFG Item Number
134244
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, UltraTemp Series
Item #
THT-1-717-10
Lbl Polyimide 0.25inx0.75in WT

UltraTemp Series Information

  • Permanent Acrylic Adhesive
  • Glossy or Matte Finish
  • Thermal Transfer Printing

Specifications

Specifications
Manufacturer Part Number 134244
Manufacturer Brady
Product Series UltraTemp
Family Series Brady Labels, UltraTemp Series
Description Electrostatic Dissipative 2 mil Polyimide Labels 0.25in H x 0.75in W WT 10000/RL
Application Circuit Board Marking
Material Type Polyimide
Adhesive Yes
Background Color White
Special Environment Type Temperature Range: -94-212 °F
Label Width 0.75 "
Label Height 0.25 "
Recommended Printer(s) BBP81, Brady IP, BradyPrinter PR PLUS
Comments ESD Rated Label
Net Weight 0 lbs
Gross Weight 0.0554 lbs