THT-10-427-3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
THT-10-427-3 Brady Labels, THT Series, Label Vinyl 3.75in x 1in WT/CL 3000/RL
MFG Item Number
30113

THT-10-427-3 Brady Labels, THT Series, Label Vinyl 3.75in x 1in WT/CL 3000/RL

MFG Item Number
30113
Item Number
THT-10-427-3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, THT Series
Item #
THT-10-427-3
Label Vinyl 3.75in x 1in WT/CL 3000/RL

THT Series Information

  • Thermal Transfer Printing
  • Matte or Glossy Finish
  • Polyester Material

Specifications

Specifications
Manufacturer Part Number 30113
Manufacturer Brady
Product Series THT
Family Series Brady Labels, THT Series
Description Self-Laminating Vinyl Wire and Cable Labels 3.75 in H x 1 in W WT, Clear 3000/RL
Application Cable & Wire Marking
Material Type Vinyl
Material Description Self-Laminating
Adhesive Yes
Finish Matte
Background Color White
Special Properties Abrasion, Smudge, Water, and Oil-Resistant
Special Environment Type Freezer, Liquid Nitrogen
Cable Type 100 Pair Copper, 50 Pair Copper
Label Width 1 "
Label Height 3.75 "
Recommended Printer(s) 200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344
Approvals CSA, UL
Net Weight 4.075 lbs
Gross Weight 0.16 lbs