THT Series Information
| Manufacturer Part Number | 14957 |
|---|---|
| Manufacturer | Brady |
| Product Series | THT |
| Family Series | Brady Labels, THT Series |
| Description | High Adhesion Polyester w/ Acrylic Adhesive Lbl 0.375in H x 1.5in W WT 10000/RL |
| Application | General & Industrial |
| Material Type | Polyester |
| Material Description | Permanent |
| Adhesive | Yes |
| Finish | Gloss |
| Background Color | White |
| Label Width | 1.5 " |
| Label Height | 0.37 " |
| Recommended Printer(s) | 200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP |
| Approvals | CSA, UL |
| Net Weight | 2.28 lbs |
| Gross Weight | 2.15 lbs |