Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Labels, UltraTemp Series
THT-103-724-10
Brady Labels, UltraTemp Series
Label Polyimide 0.25in x 1in AM
Item Number
THT-103-724-10
This item cannot be canceled or returned
Description
Label Polyimide 0.25in x 1in AM
UltraTemp Series Information
- Permanent Acrylic Adhesive
- Glossy or Matte Finish
- Thermal Transfer Printing
Specifications
Specifications
| Manufacturer Part Number |
139862 |
| Manufacturer |
Brady |
| Product Series |
UltraTemp |
| Family Series |
Brady Labels, UltraTemp Series |
| Description |
Matte Amber Polyimide Circuit Board Labels 0.25 in H x 1 in W Amber 10000/RL |
| Application |
Circuit Board Marking |
| Material Type |
Polyimide |
| Adhesive |
Yes |
| Background Color |
Amber |
| Special Environment Type |
Temperature Range: -94-212 °F |
| Label Width |
1 " |
| Label Height |
0.25 " |
| Recommended Printer(s) |
BBP81, Brady IP, BradyPrinter PR PLUS |
| Approvals |
ASTM, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.0709 lbs |
THT-103-724-10
Brady Labels, UltraTemp Series