UltraTemp Series Information
| Manufacturer Part Number | 121573 |
|---|---|
| Manufacturer | Brady |
| Product Series | UltraTemp |
| Family Series | Brady Labels, UltraTemp Series |
| Description | Flame Retardant Polyimide Wire and Cable Labels 2 in W x 300 ft L White |
| Application | Cable & Wire Marking |
| Material Type | Polyimide |
| Material Description | Self-Extinguishing |
| Adhesive | Yes |
| Finish | Matte |
| Background Color | White |
| Special Properties | Abrasion, Chemical, Corrosion, Humidity, and UV-Resistant |
| Special Environment Type | Temperature Range: -70-250 °F |
| Label Width | 2 " |
| Recommended Printer(s) | BBP11, BBP81, Brady IP, Brady MVP PLUS, Brady X PLUS II, BradyPrinter PR PLUS |
| Approvals | ASTM |
| Net Weight | 2.37 lbs |
| Gross Weight | 0.1519 lbs |