THT Series Information
| Manufacturer Part Number | 30180 |
|---|---|
| Manufacturer | Brady |
| Product Series | THT |
| Family Series | Brady Labels, THT Series |
| Description | Tamper Evident Checkerboard Polyester Labels 0.437 in H x 0.5 in W SL 10000/RL |
| Application | General & Industrial |
| Material Type | Polyester |
| Material Description | Metallized |
| Adhesive | Yes |
| Finish | Matte |
| Background Color | Silver |
| Label Width | 0.5 " |
| Label Height | 0.437 " |
| Recommended Printer(s) | 200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP |
| Approvals | UL |
| Comments | Upon removal, a checkerboard pattern will appear on the top surface of the label to prevent re-use. |
| Net Weight | 0 lbs |
| Gross Weight | 0.98 lbs |