MetaLabel Series Information
| Manufacturer Part Number | 104188 |
|---|---|
| Manufacturer | Brady |
| Product Series | MetaLabel |
| Family Series | Brady Labels, MetaLabel Series |
| Description | Polyester with Rubber Adhesive Labels 0.437in H x 0.5in W LGT GR 10000/RL |
| Application | General & Industrial |
| Material Type | Polyester |
| Material Description | Metallic |
| Adhesive | Yes |
| Background Color | Gray |
| Special Properties | Abrasion, Chemical, Corrosion, Humidity, and Weather-Resistant |
| Special Environment Type | Temperature Range: -94-283 °F |
| Label Width | 0.5 " |
| Label Height | 0.437 " |
| Recommended Printer(s) | BBP81, Brady IP, BradyPrinter PR PLUS |
| Approvals | ASTM, UL |
| Net Weight | 1.105 lbs |
| Gross Weight | 0.0613 lbs |