THT-12-533-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THT-12-533-10

Brady Labels, CleanLift Series

THT-12-533-10

Brady Labels, CleanLift Series
Lbl Polyester 0.437inx0.5in WT
Item Number
THT-12-533-10
MFG Item Number
139555
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, CleanLift Series
Item #
THT-12-533-10
Lbl Polyester 0.437inx0.5in WT

CleanLift Series Information

  • Thermal Transfer Printing
  • Matte or Glossy Finish
  • Repositionable Rubber Based Adhesive or Removable Acrylic Adhesive

Specifications

Specifications
Manufacturer Part Number 139555
Manufacturer Brady
Product Series CleanLift
Family Series Brady Labels, CleanLift Series
Description Removable Glossy Polyester Labels 0.437 in H x 0.5 in W White 10000/RL
Application General & Industrial
Material Type Polyester
Adhesive Yes
Background Color White
Special Environment Type Temperature Range: -94-212 °F
Label Width 0.5 "
Label Height 0.437 "
Recommended Printer(s) BBP81, Brady IP, BradyPrinter PR PLUS
Approvals ASTM, UL
Comments Ultra-Clean Removability
Net Weight 0 lbs
Gross Weight 0.0613 lbs