Series Information
| Manufacturer Part Number | 116372 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Self-laminating Polyester Cryogenic Lab Labels 2.2in H x 0.5in W WT, CL 1500/RL |
| Application | Faceplate Label |
| Material Type | Polyester |
| Adhesive | Yes |
| Background Color | White |
| Special Properties | Chemical, and Smear-Resistant |
| Special Environment Type | Temperature Range: -94-266 °F |
| Label Width | 0.75 " |
| Label Height | 2.2 " |
| Recommended Printer(s) | BBP11, BBP12, Brady 1244, Brady 1344 |
| Approvals | ASTM, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.035 lbs |