THT-13-724-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THT-13-724-10

Brady Labels, UltraTemp Series

THT-13-724-10

Brady Labels, UltraTemp Series
Lbl Polyimide 0.25inx1.25in AM
Item Number
THT-13-724-10
MFG Item Number
139863
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, UltraTemp Series
Item #
THT-13-724-10
Lbl Polyimide 0.25inx1.25in AM

UltraTemp Series Information

  • Permanent Acrylic Adhesive
  • Glossy or Matte Finish
  • Thermal Transfer Printing

Specifications

Specifications
Manufacturer Part Number 139863
Manufacturer Brady
Product Series UltraTemp
Family Series Brady Labels, UltraTemp Series
Description Matte Amber Polyimide Circuit Board Labels 0.25 in H x 1.25 in W Amber 10000/RL
Application Circuit Board Marking
Material Type Polyimide
Adhesive Yes
Background Color Amber
Special Environment Type Temperature Range: -94-212 °F
Label Width 1.25 "
Label Height 0.25 "
Recommended Printer(s) BBP81, Brady IP, BradyPrinter PR PLUS
Approvals ASTM, UL
Net Weight 0 lbs
Gross Weight 22.0625 lbs