Series Information
| Manufacturer Part Number | 116375 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Self-laminating Vinyl Wire and Cable Lbls 2.625 in H x 1 in W WT, Clear 1500/RL |
| Application | Cable & Wire Marking |
| Material Type | Vinyl |
| Material Description | Self-Extinguishing, Self-Laminating |
| Adhesive | Yes |
| Background Color | White |
| Special Properties | Chemical, Humidity, Oil, Water, and Weather-Resistant |
| Special Environment Type | Temperature Range: -40-158 °F |
| Label Width | 1 " |
| Label Height | 2.625 " |
| Recommended Printer(s) | BBP11, BBP12, Brady 1244, Brady 1344 |
| Approvals | ASTM |
| Net Weight | 0 lbs |
| Gross Weight | 0.0028 lbs |