THT-140-488-1.5-SC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THT-140-488-1.5-SC

Brady Labels, WorkHorse Series

THT-140-488-1.5-SC

Brady Labels, WorkHorse Series
Lbl Polyester 0.9in x 0.75in WT
Item Number
THT-140-488-1.5-SC
MFG Item Number
116381
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, WorkHorse Series
Item #
THT-140-488-1.5-SC
Lbl Polyester 0.9in x 0.75in WT

WorkHorse Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic Adhesive
  • Matte or Glossy Finish

Specifications

Specifications
Manufacturer Part Number 116381
Manufacturer Brady
Product Series WorkHorse
Family Series Brady Labels, WorkHorse Series
Description Polyester Labels 0.9in H x 0.75in W White 1500/RL
Application General & Industrial
Material Type Polyester
Adhesive Yes
Background Color White
Special Properties Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant
Special Environment Type Temperature Range: -40-320 °F
Label Width 0.75 "
Label Height 0.9 "
Recommended Printer(s) BBP11, BBP12, Brady 1244, Brady 1344
Approvals ASTM, CSA, UL, VDE
Net Weight 0 lbs
Gross Weight 9.75 lbs