Series Information
| Manufacturer Part Number | 116384 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Nylon Cloth Wire and Lab Labels 0.5 in Dia White 1500/RL |
| Application | Panel Marking |
| Material Type | Nylon |
| Material Description | Cloth |
| Adhesive | Yes |
| Background Color | White |
| Special Properties | Abrasion, Chemical, Humidity, UV, and Weather-Resistant |
| Special Environment Type | Temperature Range: -40-193 °F |
| Cable Type | 0.5 in Diameter |
| Recommended Printer(s) | BBP11, BBP12, Brady 1244, Brady 1344 |
| Approvals | ASTM, CSA, UL, VDE |
| Comments | Good Contrast |
| Net Weight | 0 lbs |
| Gross Weight | 0.0103 lbs |