THT Series Information
| Manufacturer Part Number | 30127 |
|---|---|
| Manufacturer | Brady |
| Product Series | THT |
| Family Series | Brady Labels, THT Series |
| Description | Glossy WT Polyester Barcode and Solar Panel Labels 0.25in H x 2in W WT 2500/RL |
| Application | Panel Marking |
| Material Type | Polyester |
| Adhesive | Yes |
| Finish | Gloss |
| Background Color | White |
| Special Properties | Halogen Free |
| Special Environment Type | Autoclave, Freezer |
| Label Width | 2 " |
| Label Height | 0.25 " |
| Recommended Printer(s) | 200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP |
| Net Weight | 0 lbs |
| Gross Weight | 0.575 lbs |