THT Series Information
| Manufacturer Part Number | 62290 |
|---|---|
| Manufacturer | Brady |
| Product Series | THT |
| Family Series | Brady Labels, THT Series |
| Description | Tags Polypropylene 0.375 in H x 1.938 in W White Roll of 1000 Tags |
| Application | General & Industrial |
| Material Type | Polypropylene |
| Adhesive | No |
| Finish | Matte |
| Background Color | White |
| Label Width | 1.938 " |
| Label Height | 0.375 " |
| Recommended Printer(s) | 200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP |
| Approvals | UL |
| Comments | Tag |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.325 lbs |