THT-156-492-1.5-SC
Brady Labels, FreezerBondz Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THT-156-492-1.5-SC

Brady Labels, FreezerBondz Series

THT-156-492-1.5-SC

Brady Labels, FreezerBondz Series
Label Polyester 1in x 1.9in WT 1500/RL
Item Number
THT-156-492-1.5-SC
MFG Item Number
114287
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, FreezerBondz Series
Item #
THT-156-492-1.5-SC
Label Polyester 1in x 1.9in WT 1500/RL

FreezerBondz Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic Adhesive
  • Designed for Use in Laboratory Identification

Specifications

Specifications
Manufacturer Part Number 114287
Manufacturer Brady
Product Series FreezerBondz
Family Series Brady Labels, FreezerBondz Series
Description Ultra Thin Polyester Laboratory Labels 1 in H x 1.9 in W White 1500/RL
Application General & Industrial
Material Type Polyester
Adhesive Yes
Background Color White
Special Properties Chemical, and Smear-Resistant
Label Width 1.9 "
Label Height 1 "
Recommended Printer(s) BBP11, BBP12, Brady 1244, Brady 1344
Approvals ASTM
Net Weight 0.905 lbs
Gross Weight 0.0575 lbs