THT-158-490-1.5-SC
Brady Labels, FreezerBondz Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THT-158-490-1.5-SC

Brady Labels, FreezerBondz Series

THT-158-490-1.5-SC

Brady Labels, FreezerBondz Series
Lbl Polyester 1.5in x 3.75in WT
Item Number
THT-158-490-1.5-SC
MFG Item Number
114204
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, FreezerBondz Series
Item #
THT-158-490-1.5-SC
Lbl Polyester 1.5in x 3.75in WT

FreezerBondz Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic Adhesive
  • Designed for Use in Laboratory Identification

Specifications

Specifications
Manufacturer Part Number 114204
Manufacturer Brady
Product Series FreezerBondz
Family Series Brady Labels, FreezerBondz Series
Description Polyester Cryogenic Laboratory Labels 1.5 in H x 3.75 in W White 1500/RL
Application Faceplate Label
Material Type Polyester
Material Description Self-Laminating
Adhesive Yes
Background Color White
Special Properties Chemical, Smear, UV, and Weather-Resistant
Special Environment Type Temperature Range: -94-320 °F
Label Width 3.75 "
Label Height 1.5 "
Recommended Printer(s) BBP11, BBP12, Brady 1244, Brady 1344
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.1322 lbs