Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THT-161-8591-1-BK
Label Polyester 4in x 4in BK 1000/RL
Item Number
THT-161-8591-1-BK
This item cannot be canceled or returned
Description
Label Polyester 4in x 4in BK 1000/RL
Specifications
Specifications
| Manufacturer Part Number |
149109 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
Weather Resistant Polyester Outdoor Labels 4 in H x 4 in W Black 1000/RL |
| Finish |
Gloss |
| Recommended Printer(s) |
BBP81, i5100, i7100, IP Series, THT 3" Core Printers |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
THT-161-8591-1-BK
Brady Labels