THT Series Information
| Manufacturer Part Number | 66272 |
|---|---|
| Manufacturer | Brady |
| Product Series | THT |
| Family Series | Brady Labels, THT Series |
| Description | Polyester Chemical Resistant Lab Lbls with Vial Top 0.375in H x 1in W WT 3000/RL |
| Application | Faceplate Label |
| Material Type | Polyester |
| Adhesive | Yes |
| Finish | Matte |
| Background Color | White |
| Label Width | 1 " |
| Label Height | 0.375 " |
| Recommended Printer(s) | 200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP |
| Approvals | UL |
| Net Weight | 0.395 lbs |
| Gross Weight | 0.0403 lbs |