THT-164-481-2.5-SC
Brady Labels, StainerBondz Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THT-164-481-2.5-SC

Brady Labels, StainerBondz Series

THT-164-481-2.5-SC

Brady Labels, StainerBondz Series
Label Polyester 0.9in x 0.9in WT
Item Number
THT-164-481-2.5-SC
MFG Item Number
112495
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, StainerBondz Series
Item #
THT-164-481-2.5-SC
Label Polyester 0.9in x 0.9in WT

StainerBondz Series Information

  • Thermal Transfer Printing
  • Matte or Glossy Finish
  • Polyester Material
  • Permanent Acrylic Adhesive

Specifications

Specifications
Manufacturer Part Number 112495
Manufacturer Brady
Product Series StainerBondz
Family Series Brady Labels, StainerBondz Series
Description Polyester Microscope Slide Laboratory Labels 0.9 in H x 0.9 in W White 2500/RL
Application General & Industrial
Material Type Polyester
Adhesive Yes
Background Color White
Special Properties Abrasion, Chemical, and Humidity-Resistant
Special Environment Type Temperature Range: -112-266 °F
Label Width 0.9 "
Label Height 0.9 "
Recommended Printer(s) BBP11, BBP12, Brady 1244, Brady 1344
Approvals ASTM
Net Weight 0 lbs
Gross Weight 19.8125 lbs