THT-165-498-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THT-165-498-5 Brady Labels, THT Series, Label Vinyl 1.437in x 0.8in WT 5000/RL

MFG Item Number
64391

THT-165-498-5 Brady Labels, THT Series, Label Vinyl 1.437in x 0.8in WT 5000/RL

MFG Item Number
64391
Item Number
THT-165-498-5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, THT Series
Item #
THT-165-498-5
Label Vinyl 1.437in x 0.8in WT 5000/RL

THT Series Information

  • Thermal Transfer Printing
  • Matte or Glossy Finish
  • Polyester Material

Specifications

Specifications
Manufacturer Part Number 64391
Manufacturer Brady
Product Series THT
Family Series Brady Labels, THT Series
Description Repositionable Vinyl Cloth Labels 1.437 in H x 0.8 in W White 5000/RL
Application Cable & Wire Marking
Material Type Vinyl
Material Description Cloth, Repositional
Adhesive Yes
Finish Semi-Gloss
Background Color White
Label Width 0.8 "
Label Height 1.437 "
Recommended Printer(s) 200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP
Approvals UL
Net Weight 2.995 lbs
Gross Weight 2.995 lbs