Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Labels, MetaLabel Series
THT-17-413-3
Brady Labels, MetaLabel Series
Label Polyester 1in x 2in LT GR
This item cannot be canceled or returned
Description
Label Polyester 1in x 2in LT GR
MetaLabel Series Information
- Thermal Transfer Printing
- Permanent Acrylic Adhesive
Specifications
Specifications
| Manufacturer Part Number |
104175 |
| Manufacturer |
Brady |
| Product Series |
MetaLabel |
| Family Series |
Brady Labels, MetaLabel Series |
| Description |
Polyester with Acrylic Adhesive Labels 1in H x 2in W Light Gray 3000/RL |
| Application |
General & Industrial |
| Material Type |
Polyester |
| Adhesive |
Yes |
| Background Color |
Gray |
| Special Properties |
Abrasion, Chemical, Corrosion, and Humidity-Resistant |
| Label Width |
2 " |
| Label Height |
1 " |
| Recommended Printer(s) |
BBP81, Brady IP, BradyPrinter PR PLUS |
| Approvals |
ASTM, CSA, UL, VDE |
| Net Weight |
2.07 lbs |
| Gross Weight |
2.09 lbs |
THT-17-413-3
Brady Labels, MetaLabel Series