Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Labels, CleanLift Series
THT-17-449-1.5-SC
Brady Labels, CleanLift Series
Label Polypropylene 1in x 2in WT
Item Number
THT-17-449-1.5-SC
This item cannot be canceled or returned
Description
Label Polypropylene 1in x 2in WT
CleanLift Series Information
- Thermal Transfer Printing
- Matte or Glossy Finish
- Repositionable Rubber Based Adhesive or Removable Acrylic Adhesive
Specifications
Specifications
| Manufacturer Part Number |
116402 |
| Manufacturer |
Brady |
| Product Series |
CleanLift |
| Family Series |
Brady Labels, CleanLift Series |
| Description |
Removable Polypropylene Labels 1 in H x 2 in W White 1500/RL |
| Application |
General & Industrial |
| Material Type |
Polypropylene |
| Adhesive |
Yes |
| Background Color |
White |
| Special Properties |
Abrasion, Chemical, Humidity, and Weather-Resistant |
| Special Environment Type |
Temperature Range: -94-230 °F |
| Label Width |
2 " |
| Label Height |
1 " |
| Recommended Printer(s) |
BBP11, BBP12, Brady 1244, Brady 1344 |
| Approvals |
ASTM, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.0584 lbs |
THT-17-449-1.5-SC
Brady Labels, CleanLift Series