MetaLabel Series Information
| Manufacturer Part Number | 114192 |
|---|---|
| Manufacturer | Brady |
| Product Series | MetaLabel |
| Family Series | Brady Labels, MetaLabel Series |
| Description | Metallized Polyester High Adhes and Rating Plate Lbl 1in H x 2in W LT GR 1500/RL |
| Application | General & Industrial |
| Material Type | Polyester |
| Material Description | Metallized |
| Adhesive | Yes |
| Background Color | Gray |
| Special Properties | Chemical, Corrosion, Humidity, UV, and Weather-Resistant |
| Special Environment Type | Temperature Range: -40-248 °F |
| Label Width | 2 " |
| Label Height | 1 " |
| Recommended Printer(s) | BBP11, BBP12, Brady 1244, Brady 1344 |
| Approvals | ASTM, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.0778 lbs |