Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THT-17-8591-3-SL
Label Polyester 1in x 2in SL 3000/RL
Item Number
THT-17-8591-3-SL
This item cannot be canceled or returned
Description
Label Polyester 1in x 2in SL 3000/RL
Specifications
Specifications
| Manufacturer Part Number |
148789 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
Weather Resistant Polyester Outdoor Labels 1 in H x 2 in W Silver 3000/RL |
| Finish |
Gloss |
| Recommended Printer(s) |
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
THT-17-8591-3-SL
Brady Labels