Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THT-18-402-5.2
Label Paper 1in x 3in WT 5200/RL
Item Number
THT-18-402-5.2
This item cannot be canceled or returned
Description
Label Paper 1in x 3in WT 5200/RL
- Thermal Transfer Printing
- Matte or Glossy Finish
- Polyester Material
Specifications
Specifications
| Manufacturer Part Number |
14952 |
| Manufacturer |
Brady |
| Product Series |
THT |
| Family Series |
Brady Labels, THT Series |
| Description |
Paper Labels with Acrylic Adhesive 1 in H x 3 in W White 5200/RL |
| Application |
General & Industrial |
| Material Type |
Paper |
| Adhesive |
Yes |
| Finish |
Matte |
| Background Color |
White |
| Label Width |
3 " |
| Label Height |
1 " |
| Recommended Printer(s) |
200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP |
| Net Weight |
0 lbs |
| Gross Weight |
4.04 lbs |
THT-18-402-5.2
Brady Labels, THT Series