Series Information
| Manufacturer Part Number | 114195 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | White Paper General Identification Labels 1 in H x 3 in W White 1500/RL |
| Application | General & Industrial |
| Material Type | Paper |
| Adhesive | Yes |
| Background Color | White |
| Special Properties | Abrasion, Humidity, Smear, and UV-Resistant |
| Special Environment Type | Temperature Range: -40-122 °F |
| Label Width | 3 " |
| Label Height | 1 " |
| Recommended Printer(s) | BBP11, BBP12, Brady 1244, Brady 1344 |
| Approvals | ASTM |
| Net Weight | 0 lbs |
| Gross Weight | 0.0669 lbs |