THT-181-492-3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THT-181-492-3

Brady Labels, THT Series

THT-181-492-3

Brady Labels, THT Series
Label Polyester 0.5in x 1in WT 3000/RL
Item Number
THT-181-492-3
MFG Item Number
66273
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, THT Series
Item #
THT-181-492-3
Label Polyester 0.5in x 1in WT 3000/RL

THT Series Information

  • Thermal Transfer Printing
  • Matte or Glossy Finish
  • Polyester Material

Specifications

Specifications
Manufacturer Part Number 66273
Manufacturer Brady
Product Series THT
Family Series Brady Labels, THT Series
Description Polyester Chemical Resistant Lab Labels with Vial Top 0.5in H x 1in W WT 3000/RL
Application Faceplate Label
Material Type Polyester
Adhesive Yes
Finish Matte
Background Color White
Label Width 1 "
Label Height 0.5 "
Recommended Printer(s) 200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP
Net Weight 0.52 lbs
Gross Weight 0.0475 lbs