THT-19-483-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THT-19-483-1 Brady Labels, THT Series, Label Polyester 2in x 3in WT 1000/RL

MFG Item Number
31333

THT-19-483-1 Brady Labels, THT Series, Label Polyester 2in x 3in WT 1000/RL

MFG Item Number
31333
Item Number
THT-19-483-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, THT Series
Item #
THT-19-483-1
Label Polyester 2in x 3in WT 1000/RL

THT Series Information

  • Thermal Transfer Printing
  • Matte or Glossy Finish
  • Polyester Material

Specifications

Specifications
Manufacturer Part Number 31333
Manufacturer Brady
Product Series THT
Family Series Brady Labels, THT Series
Description High Adhesion Polyester with Rubber Adhesive Labels 2in H x 3in W WT 1000/RL
Application General & Industrial
Material Type Polyester
Adhesive Yes
Finish Gloss
Background Color White
Label Width 3 "
Label Height 2 "
Recommended Printer(s) 200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP
Approvals UL
Net Weight 2.06 lbs
Gross Weight 2.215 lbs