Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THT-19-489-1 Brady Labels, THT Series, Label Polyester 2in x 3in WT 1000/RL
THT-19-489-1 Brady Labels, THT Series, Label Polyester 2in x 3in WT 1000/RL
This item cannot be canceled or returned
Description
Label Polyester 2in x 3in WT 1000/RL
- Thermal Transfer Printing
- Matte or Glossy Finish
- Polyester Material
Specifications
Specifications
| Manufacturer Part Number |
67103 |
| Manufacturer |
Brady |
| Product Series |
THT |
| Family Series |
Brady Labels, THT Series |
| Description |
Ultra Aggressive Matte Polyester Labels 2in H x 3in W WT 1000/RL |
| Application |
General & Industrial |
| Material Type |
Polyester |
| Adhesive |
Yes |
| Finish |
Matte |
| Background Color |
White |
| Label Width |
3 " |
| Label Height |
2 " |
| Recommended Printer(s) |
200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
1.9 lbs |
THT-19-489-1
Brady Labels, THT Series